Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 1/2 OAL, PK3
Mfr # 1NAZ9
Zoro # G2133984
product price: $4.59
/pk 3, $1.53/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 10.4 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAZ9
- Zoro # G2133984
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 10.4 lb/in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Load (Lbs.) | 18.8 lb |
Initial Tension (Lbs.) | 1.7 lb |
End Type | Full Twist Loops |
Item | Extension Spring |
Deflection @ Load | 1.62 in |
Finish | Plain |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/2 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 18.80 Lbs, Deflection @ Load 1.62 In, Initial Tension 1.70 Lbs, Spring Rate 10.40 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK10 (E02400291250M)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-613VB)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 4 1/2" STEEL)
- DON-JO Door Pulls, Push and Pull Plates (19147-628 33CTC)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE6)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3, Outside Dia.: 0.5 in (1NAX2)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBB1)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAZ2)
- MIDWEST FASTENER 13/16" x 10-1/4" x .079" WG Steel Extension Springs 3PK (18573)
- Zoro Select Extension Springs