Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 1/2 OAL, PK3
Mfr # 1NAZ8
Zoro # G0954676
product price: $3.95
/pk 3, $1.32/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 5.1 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAZ8
- Zoro # G0954676
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 5.1 lb/in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Extension Spring |
Finish | Plain |
Initial Tension (Lbs.) | 1.2 lb |
End Type | Full Twist Loops |
Deflection @ Load | 2.32 in |
Load (Lbs.) | 13.1 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/2 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 13.10 Lbs, Deflection @ Load 2.32 In, Initial Tension 1.20 Lbs, Spring Rate 5.10 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.1 lb. (4EVP9)
- ZORO SELECT Spring Assort, Dbl Loop Ext, Stl, 25 Pieces (3HPU3)
- HD Amerock Heavy Duty Magnetic Catch For Cabinet Door- Wood Grain Aluminum (A09798 AW)
- EKENA MILLWORK Americraft 4-Board Exterior Wood 2 Equal Panel Framed Board-n-Batten Shutters, ARW101BF414X46UNH (ARW101BF414X46UNH)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE5)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAZ2)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBE7)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK12 (1MZX5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ2)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP6)
- PRIME-LINE Extension Spring, 5/8 in. x 2-1/2 in. , 0.072 in. Diameter, Single (SP 9610)
- Zoro Select Extension Springs