Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1/2 OAL, PK3
Mfr # 1NBF1
Zoro # G2505221
product price: $3.99
/pk 3, $1.33/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.022 in
- Spring Rate (Lbs./In.) 9.12 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBF1
- Zoro # G2505221
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.022 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 9.12 lb/in |
Item | Extension Spring |
End Type | Full Twist Loops |
Load (Lbs.) | 2.26 lb |
Finish | Plain |
Deflection @ Load | 0.23 in |
Initial Tension (Lbs.) | 0.17 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1/2 In, Outside Dia 0.180 In, Wire Dia 0.022 In, Load 2.26 Lbs, Deflection @ Load 0.23 In, Initial Tension 0.17 Lbs, Spring Rate 9.12 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Weatherstrip Door 3X7Ft Bronze (01156)
- KIPP Magnet, neodymium, shallow pot, dia. 13 mm, M5 external thread (K0553.24)
- ROSSLARE AC-425-DIN-PCBA 4 DOOR CONTROL PCBA (ROS-AC-425-DIN-PCBA)
- IVES Ives Architectural Hardware (SB1630-TBL US26D KA1289)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBF9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY1)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 5/16 OD, PK12 (1NAA1)
- ZORO SELECT Ext Spring, Cot, Stl, 2 7/16 OAL, 3/4 OD, PK6 (1NAR3)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 7/16 OD, PK6 (1NAN5)
- SPEC Extension Spring, PK2 (E10000959000M)
- Zoro Select Extension Springs