Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1/2 OAL, PK3
Mfr # 1NAR8
Zoro # G1818241
original price:
$4.64
7% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.18 in
- Wire Dia. 0.022 in
- Spring Rate (Lbs./In.) 10.5 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAR8
- Zoro # G1818241
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.022 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 10.5 lb/in |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Load (Lbs.) | 2.6 lb |
Item | Extension Spring |
Finish | Plain |
Initial Tension (Lbs.) | 0.2 lb |
Deflection @ Load | 0.23 in |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1/2 In, Outside Dia 0.180 In, Wire Dia 0.022 In, Load 2.60 Lbs, Deflection @ Load 0.23 In, Initial Tension 0.20 Lbs, Spring Rate 10.5 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RA x 690LH)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601H 690)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NAT7)
- ZORO SELECT Ext Spring, Ultra Precision, 5 OAL, PK3 (1NBR1)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/4 OD, PK3 (1NAF2)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN6)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 13/64 OD, PK6 (1NAH4)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/4 OAL, PK12 (1NAC6)
- MTD Spring-Extension (932-0384)
- Zoro Select Extension Springs