Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 OAL, PK3
Mfr # 1NBH6
Zoro # G2511031
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 18.94 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBH6
- Zoro # G2511031
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 18.94 lb/in |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Deflection @ Load | 0.43 in |
Finish | Plain |
Initial Tension (Lbs.) | 0.78 lb |
Item | Extension Spring |
Load (Lbs.) | 8.86 lb |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 8.86 Lbs, Deflection @ Load 0.43 In, Initial Tension 0.78 Lbs, Spring Rate 18.94 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Pushbutton, Satin Nickel Stucco, Lighted (PB41LSN)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 30"H (GVPVE24X3001FUN)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-LH-AL)
- GLOBAL INDUSTRIAL Global Safety Glass Replacement for Emergency Key Box, 5PK (493373)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ4)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK3)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 5/32 OD, PK12 (1NAD2)
- ZORO SELECT Ext Spring, Cot, Stl, 2 1/4 OAL, 3/4 OD, PK6 (1NAR2)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP3)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Extension Springs 6PK (18536)
- Zoro Select Extension Springs