Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 OAL, PK3
Mfr # 1NBH4
Zoro # G0361846
original price:
$3.89
10% off
new price: $3.49
/pk 3, $1.16/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 10.6 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBH4
- Zoro # G0361846
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.029 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 10.6 lb/in |
Item | Extension Spring |
Deflection @ Load | 0.43 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.45 lb |
Finish | Plain |
Load (Lbs.) | 5.06 lb |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.180 In, Wire Dia 0.029 In, Load 5.06 Lbs, Deflection @ Load 0.43 In, Initial Tension 0.45 Lbs, Spring Rate 10.6 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J882)
- BEST Std 1E Mortise Cylinder, C208 Cam, Satin Chrome (1E74C208RP3626)
- MIDWEST FASTENER 5/8" Open Eye Bolt Snap Hooks 10PK (52219)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KD)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY3)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ9)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW9)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK6 (1NAN2)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBK9)
- Zoro Select Extension Springs