Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 OAL, PK3
Mfr # 1NBH3
Zoro # G3107772
product price: $4.99
/pk 3, $1.66/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.022 in
- Spring Rate (Lbs./In.) 2.43 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBH3
- Zoro # G3107772
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.022 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.43 lb/in |
Item | Extension Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Initial Tension (Lbs.) | 0.17 lb |
Deflection @ Load | 0.86 in |
Load (Lbs.) | 2.26 lb |
Finish | Plain |
End Type | Full Twist Loops |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.180 In, Wire Dia 0.022 In, Load 2.26 Lbs, Deflection @ Load 0.86 In, Initial Tension 0.17 Lbs, Spring Rate 2.43 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAG18-140)
- EMTEK Bright Chrome Stop, 2241US26 (2241US26)
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-5003)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (230TP SP28)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBF9)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NBF1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW2)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK12 (1MZX5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY6)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 6 OAL (1NBT7)
- SPEC Extension Spring, Music Wire, PK2 (E10001153500M)
- Zoro Select Extension Springs