Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 OAL, PK3
Mfr # 1NBH2
Zoro # G2582702
product price: $4.39
/pk 3, $1.46/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.018 in
- Spring Rate (Lbs./In.) 0.87 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBH2
- Zoro # G2582702
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.018 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 0.87 lb/in |
Item | Extension Spring |
Initial Tension (Lbs.) | 0.12 lb |
Deflection @ Load | 1.46 in |
End Type | Full Twist Loops |
Load (Lbs.) | 1.35 lb |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.180 In, Wire Dia 0.018 In, Load 1.35 Lbs, Deflection @ Load 1.46 In, Initial Tension 0.12 Lbs, Spring Rate 0.87 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Eco Rose & Flwr 24Oz Rtu (ECSM-33620-06)
- CROWN 1-1/16" Diecast Cabinet Knob Black Nickel Finish (CHK910BN)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 16"D X 16"H (CORP01X16X16AT)
- SCHLAGE ELECTRONICS CO100MS70 KP RHO 606 PD Electric Mortise Lock (CO100MS70KPRHO606PR)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ8)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK3 (1NAB6)
- ZORO SELECT Ext Spring, Safety Drawbar, 6 OAL, 1.192 OD (1NBR5)
- Zoro Select Extension Springs