Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 3/8 OAL, PK3
Mfr # 1NAW5
Zoro # G0900444
original price:
$4.15
11% off
new price: $3.69
/pk 3, $1.23/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 32.1 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAW5
- Zoro # G0900444
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/8 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 32.1 lb/in |
Load (Lbs.) | 17.6 lb |
End Type | Full Twist Loops |
Finish | Plain |
Item | Extension Spring |
Initial Tension (Lbs.) | 1.6 lb |
Deflection @ Load | 0.5 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 3/8 In, Outside Dia 0.360 In, Wire Dia 0.055 In, Load 17.60 Lbs, Deflection @ Load 0.50 In, Initial Tension 1.60 Lbs, Spring Rate 32.1 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strike (LC-100)
- LOCKEY Keyed Rim Cylinder For Lever Handle Keyed Panic Trim PB-LHED/PB-LHSR (PSCYL)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for USE-Series Undermount Drawer Slides with 8 mm Dowels (USE-ADJ5)
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175L-26D)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW3)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB5)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/2 OD, PK3 (1NAF7)
- ZORO SELECT Ext Spring, Safety Drawbar, 6 OAL, 1.162 OD (1NBR4)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/8 OD, PK3 (1NAL2)
- SPEC Extension Spring, 3in.L, 0.055in.dia., PK10 (E05000553000M)
- Zoro Select Extension Springs