Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 3/8 OAL, PK3
Mfr # 1NAW4
Zoro # G1795421
original price:
$3.25
14% off
new price: $2.79
/pk 3, $0.93/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.3 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 6.6 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAW4
- Zoro # G1795421
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/8 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 6.6 lb/in |
Load (Lbs.) | 7.2 lb |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Deflection @ Load | 1 in |
Initial Tension (Lbs.) | 0.65 lb |
Item | Extension Spring |
Finish | Plain |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 3/8 In, Outside Dia 0.300 In, Wire Dia 0.037 In, Load 7.20 Lbs, Deflection @ Load 1.00 In, Initial Tension 0.65 Lbs, Spring Rate 6.6 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 40 In (17DKB-40)
- DURABLE OFFICE PRODUCTS Key Tags, Yellow, 6 PK (195704)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NAV7)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NAU3)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK6 (1NAC4)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ2)
- ZORO APPROVED SUPPLIER 2PK 916 OD EXT Spring (C-179)
- Zoro Select Extension Springs