Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 3/4 OAL, PK3
Mfr # 1NBK5
Zoro # G3375994
product price: $4.35
/pk 3, $1.45/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 2.09 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBK5
- Zoro # G3375994
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.09 lb/in |
Finish | Plain |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Deflection @ Load | 1.72 in |
Initial Tension (Lbs.) | 0.35 lb |
Item | Extension Spring |
Load (Lbs.) | 3.91 lb |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 3/4 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 3.91 Lbs, Deflection @ Load 1.72 In, Initial Tension 0.35 Lbs, Spring Rate 2.09 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Patch and Guard, Dia. 3 1/4 In (2MDK1)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- ILCO Ilco: Key Blanks, A1515 MEDECO 6 PIN (ILCO-A1515)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG4)
- ZORO SELECT Ext Spring, Utility, Steel, 2 3/4 OAL, PK12 (1NAC2)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG5)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 3/16 OD, PK6 (1NAH3)
- ZORO APPROVED SUPPLIER 2Pk 3/4" Od Ext Spring (C-171)
- Zoro Select Extension Springs