Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 3/4 OAL, PK3
Mfr # 1NAX6
Zoro # G2957087
product price: $3.65
/pk 3, $1.22/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 18.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAX6
- Zoro # G2957087
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 18.7 lb/in |
Deflection @ Load | 0.91 in |
Finish | Plain |
Item | Extension Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Load (Lbs.) | 18.8 lb |
Initial Tension (Lbs.) | 1.7 lb |
End Type | Full Twist Loops |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 3/4 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 18.80 Lbs, Deflection @ Load 0.91 In, Initial Tension 1.70 Lbs, Spring Rate 18.70 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-DRAIN BLK Lo Pro Catch Basin (4700)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPR8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL4100 US26D)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3, Outside Dia.: 0.5 in (1NAX2)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Load (Lbs.): 18.8 (1NBE8)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 3/4 OAL (1NBT2)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 9/64 OD, PK12 (1NAD1)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/2 OD, PK3 (1NAE3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE1)
- Zoro Select Extension Springs