Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 3/4 OAL, PK3
Mfr # 1NAX4
Zoro # G2753326
product price: $4.59
/pk 3, $1.53/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.24 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 8.9 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAX4
- Zoro # G2753326
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 8.9 lb/in |
Deflection @ Load | 0.88 in |
Finish | Plain |
Item | Extension Spring |
Load (Lbs.) | 8.7 lb |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.8 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 3/4 In, Outside Dia 0.240 In, Wire Dia 0.037 In, Load 8.70 Lbs, Deflection @ Load 0.88 In, Initial Tension 0.80 Lbs, Spring Rate 8.90 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- ZORO APPROVED SUPPLIER 2PK 916 OD EXT Spring (C-179)
- MASTER LOCK 112Laminated Padlock (3KA-0356)
- STRYBUC Double Bolt Security Lock (16-747)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NAV6)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/4 OAL, PK3 (1NBB7)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBL9)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBT1)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NAV7)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- Zoro Select Extension Springs