Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 3/4 OAL, PK3
Mfr # 1NAX3
Zoro # G2505745
product price: $3.19
/pk 3, $1.06/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 2.4 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAX3
- Zoro # G2505745
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2.4 lb/in |
Finish | Plain |
Item | Extension Spring |
Initial Tension (Lbs.) | 0.4 lb |
End Type | Full Twist Loops |
Load (Lbs.) | 4.5 lb |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Deflection @ Load | 1.72 in |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 3/4 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 4.50 Lbs, Deflection @ Load 1.72 In, Initial Tension 0.40 Lbs, Spring Rate 2.4 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tierra Ivory Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0170-SAM)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-101-313)
- ZORO SELECT Ext Spring, Cot, Stl, 1 3/4 OAL, 1/2 OD, PK6 (1NAN9)
- STRYBUC 100ft Gray Vinyl Glazing (68-13)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW7)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAB1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK1)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 1/2 OAL (1NBU1)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 3/16 OD, PK12 (1NAD3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK3)
- Zoro Select Extension Springs