Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/8 OAL, PK3
Mfr # 1NBH9
Zoro # G0287034
original price:
$4.79
10% off
new price: $4.29
/pk 3, $1.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 8.17 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBH9
- Zoro # G0287034
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/8 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 8.17 lb/in |
Initial Tension (Lbs.) | 0.56 lb |
Deflection @ Load | 0.7 in |
Item | Extension Spring |
Load (Lbs.) | 6.26 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Finish | Plain |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/8 In, Outside Dia 0.300 In, Wire Dia 0.037 In, Load 6.26 Lbs, Deflection @ Load 0.70 In, Initial Tension 0.56 Lbs, Spring Rate 8.17 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 28mm OD, PK20 (1RHU3)
- LAUREY 3" Nantucket Pull, Matte Black (52720)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 9/32 in (1XTB1)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG5)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ2)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6 (1NAK3)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK3 (1NAA4)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL, Load (Lbs.): 247.5 (1NBT3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY8)
- Zoro Select Extension Springs