Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/8 OAL, PK3
Mfr # 1NBH8
Zoro # G0908765
original price:
$4.79
13% off
new price: $4.15
/pk 3, $1.38/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 14.25 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBH8
- Zoro # G0908765
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/8 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 14.25 lb/in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 7.56 lb |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.7 lb |
Finish | Plain |
Deflection @ Load | 0.49 in |
Item | Extension Spring |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/8 In, Outside Dia 0.240 In, Wire Dia 0.037 In, Load 7.56 Lbs, Deflection @ Load 0.49 In, Initial Tension 0.70 Lbs, Spring Rate 14.25 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2868pri8433RH10B4916)
- LAUREY 1 1/4" First Family Knob-Oil Rubbed Bronze w/Cherry Insert (15463)
- KIDDE Lock Box, Padlock, 3 Keys (1350)
- KABA ILCORP ILCO Lockset Key Blank (IN3-X1054K)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/4 OAL, PK3 (1NBN8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK6)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 7/8 OAL (1NBU2)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBN3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY6)
- ZORO SELECT Ext Spring, Cot, Stl, 2 1/4 OAL, 3/4 OD, PK6 (1NAR2)
- ZORO SELECT Extension Spring, Gate, 1.035x16 1/2 L (3HPU1)
- Zoro Select Extension Springs