Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/8 OAL, PK3
Mfr # 1NBH7
Zoro # G0479516
product price: $4.19
/pk 3, $1.40/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.018 in
- Spring Rate (Lbs./In.) 0.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBH7
- Zoro # G0479516
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/8 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.018 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 0.7 lb/in |
Load (Lbs.) | 1.35 lb |
Initial Tension (Lbs.) | 0.12 lb |
Finish | Plain |
Item | Extension Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Deflection @ Load | 1.73 in |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/8 In, Outside Dia 0.180 In, Wire Dia 0.018 In, Load 1.35 Lbs, Deflection @ Load 1.73 In, Initial Tension 0.12 Lbs, Spring Rate 0.70 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US32D)
- PEMKO Folding Door Track & Hardware Kit, 48"L x 1-5/16"W (HF2/100A/4)
- HARDWARE RESOURCES 3" "No Wiggle" Base Filler Pullout (BFPO2-3SC)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR003 Privacy Elli (PV.ELL.TRR.003)
- ZORO SELECT Ext Spring, Ultra Precision, 7/8 OAL, PK3 (1NBG7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ8)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/4 OD, PK3 (1NAF2)
- ZORO SELECT Ext Spring, Cot, Steel, 2 OAL, 3/4 OD, PK6 (1NAR1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK4)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK3 (1NAB6)
- Zoro Select Extension Springs