Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/4 OAL, PK3
Mfr # 1NBJ5
Zoro # G0899902
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 33.54 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBJ5
- Zoro # G0899902
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 33.54 lb/in |
Load (Lbs.) | 15.29 lb |
Item | Extension Spring |
Deflection @ Load | 0.41 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 1.39 lb |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/4 In, Outside Dia 0.360 In, Wire Dia 0.055 In, Load 15.29 Lbs, Deflection @ Load 0.41 In, Initial Tension 1.39 Lbs, Spring Rate 33.54 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 45900200628 Push to Left Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45900200628)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC-40-CUSH-DU)
- HAMPTON Small Zinc-Plated Silver Steel 2.5 in. L S-Hook 250 lb (02-3484-118)
- STRYBUC Keeper (900-9332)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP4)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP1)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN6)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.358x16 1/2 L (3HPT7)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/16 OD, PK12 (1MZZ8)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 1/4 OD, PK6 (1NAJ5)
- MTD Spring-Extn Pto (732-05119)
- Zoro Select Extension Springs