Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/4 OAL, PK3
Mfr # 1NBJ4
Zoro # G2667402
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 11.82 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBJ4
- Zoro # G2667402
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 11.82 lb/in |
Initial Tension (Lbs.) | 0.78 lb |
Load (Lbs.) | 8.86 lb |
End Type | Full Twist Loops |
Item | Extension Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Deflection @ Load | 0.68 in |
Finish | Plain |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/4 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 8.86 Lbs, Deflection @ Load 0.68 In, Initial Tension 0.78 Lbs, Spring Rate 11.82 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Frame Top Hangers, Fits 7/16 in. Screen Frames, Aluminum, Mill Finish 3 Sets (L 5560)
- MILWAUKEE TOOL Drawer Slide Kit (14-46-1285)
- PEMKO Double Door Weatherstrip, 7 ft. L, Black (GG305SSE84)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN5)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NBF1)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 1/2 OAL (1NBU4)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP4)
- Zoro Select Extension Springs