Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/4 OAL, PK3
Mfr # 1NBJ3
Zoro # G2116362
product price: $4.35
/pk 3, $1.45/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 4.08 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBJ3
- Zoro # G2116362
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 4.08 lb/in |
Initial Tension (Lbs.) | 0.43 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Load (Lbs.) | 5.13 lb |
Finish | Plain |
Item | Extension Spring |
Deflection @ Load | 1.14 in |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/4 In, Outside Dia 0.360 In, Wire Dia 0.037 In, Load 5.13 Lbs, Deflection @ Load 1.14 In, Initial Tension 0.43 Lbs, Spring Rate 4.08 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R325x1)
- MONROE PMP Pull Handle, 5-3/64 In. H, Powder Coated, Threaded Holes (MA-C763-030)
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in (D8031-MKKD-19)
- EKENA MILLWORK Glenburn Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48GLN)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBN9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW1)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE1)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK3 (1NAA4)
- ZORO SELECT Ext Spring, Utility, Steel, 2 3/4 OAL, PK12 (1NAC2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX5)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400262000S)
- Zoro Select Extension Springs