Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/4 OAL, PK3
Mfr # 1NAW1
Zoro # G2371503
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 4.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAW1
- Zoro # G2371503
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 4.7 lb/in |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.5 lb |
Load (Lbs.) | 5.9 lb |
Item | Extension Spring |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Deflection @ Load | 1.14 in |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/4 In, Outside Dia 0.360 In, Wire Dia 0.037 In, Load 5.90 Lbs, Deflection @ Load 1.14 In, Initial Tension 0.50 Lbs, Spring Rate 4.7 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06 BOSS O-RING-VITON BROWN (75DB-06-VITON-BROWN)
- PEMKO Door Bottom Sweep, 4 ft. (315CN48)
- LCN Head and Long Tube Assembly, 14-1/4 in. L (4040XP-3048L DKBRZ)
- MIDWEST FASTENER 2-1/4" x 2-1/2" x 1/8" Medium Rubber O-Rings 6PK (78225)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAZ3)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA8)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ6)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBT1)
- MTD Spring-Extension (732-04960)
- Zoro Select Extension Springs