Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/4 OAL, PK3
Mfr # 1NAV8
Zoro # G1975364
product price: $4.15
/pk 3, $1.38/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.24 in
- Wire Dia. 0.018 in
- Spring Rate (Lbs./In.) 0.3 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAV8
- Zoro # G1975364
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.018 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.3 lb/in |
Item | Extension Spring |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Initial Tension (Lbs.) | 0.11 lb |
Load (Lbs.) | 1.18 lb |
Finish | Plain |
Deflection @ Load | 3.4 in |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/4 In, Outside Dia 0.240 In, Wire Dia 0.018 In, Load 1.18 Lbs, Deflection @ Load 3.40 In, Initial Tension 0.11 Lbs, Spring Rate 0.3 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 429, Silicone, 0.27 In., PK5 (U38883.025.0500)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (196723)
- GENESIS Gs08-1025Pe10-065 Gas Spring (GSS 6318UV)
- BERENSON Advantage Wire Pulls 96mm CC Brushed Nickel Steel Pull (6244-2BPN-P)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL4)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 5 OAL, PK3 (1NBE9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX7)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 21/64 OD, PK6 (1NAF4)
- ZORO SELECT Ext Spring, Safety Drawbar, 6 OAL, 1.162 OD (1NBR4)
- SPEC Extension Spring, Music Wire (E200020710000M)
- Zoro Select Extension Springs