Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/2 OAL, PK3
Mfr # 1NBK4
Zoro # G2021826
product price: $6.15
/pk 3, $2.05/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 22.16 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBK4
- Zoro # G2021826
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 22.16 lb/in |
Item | Extension Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Load (Lbs.) | 16.34 lb |
Deflection @ Load | 0.67 in |
Initial Tension (Lbs.) | 1.48 lb |
Finish | Plain |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 16.34 Lbs, Deflection @ Load 0.67 In, Initial Tension 1.48 Lbs, Spring Rate 22.16 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Authorization Card, Paper, For Keys (G13)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3353)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (150B2X3/16-100)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL4)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBN1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB5)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 37/64 OD, PK6 (1NAJ3)
- MTD Spring-Extn .790 (732-05108A)
- Zoro Select Extension Springs