Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/2 OAL, PK3
Mfr # 1NBK1
Zoro # G1409572
original price:
$4.89
10% off
new price: $4.39
/pk 3, $1.46/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 41.63 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBK1
- Zoro # G1409572
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 41.63 lb/in |
Load (Lbs.) | 18.52 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Deflection @ Load | 0.4 in |
Item | Extension Spring |
Initial Tension (Lbs.) | 1.67 lb |
Finish | Plain |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.300 In, Wire Dia 0.055 In, Load 18.52 Lbs, Deflection @ Load 0.40 In, Initial Tension 1.67 Lbs, Spring Rate 41.63 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, 3-1/4, 3.512, PK25 (U38883.012.0325)
- ZORO SELECT Brown Viton O-Ring, Dash 018, PK50 (ZUSAVB75018)
- ABUS Hasp, Fixed, Natural (200/135)
- ZORO SELECT Adjustable Safety Hasp, Steel, 3-1/2 In. L (1RBG7)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBL8)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBK9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX9)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/4 OAL, PK6 (1NAN3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY8)
- Zoro Select Extension Springs