Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/2 OAL, PK3
Mfr # 1NAX1
Zoro # G1774945
product price: $3.59
/pk 3, $1.20/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 9.6 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAX1
- Zoro # G1774945
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 9.6 lb/in |
Deflection @ Load | 0.97 in |
Finish | Plain |
Initial Tension (Lbs.) | 0.9 lb |
Load (Lbs.) | 10.2 lb |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Full Twist Loops |
Item | Extension Spring |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 10.20 Lbs, Deflection @ Load 0.97 In, Initial Tension 0.90 Lbs, Spring Rate 9.6 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Flush Pull, Stainless Steel (94C.32D)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- RANDALL SLIDE IN KERF DOOR BOTTOM (3 FT P-10-BR)
- RUSTICWARE Rusticware 950SN 1-1/4" Cabinet Knob Satin Nickel (950SN)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB4)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBB1)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 7 1/2 OAL (1NBR6)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY5)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK6 (1NAB7)
- Zoro Select Extension Springs