Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/2 OAL, PK3
Mfr # 1NAW9
Zoro # G2481193
original price:
$3.59
5% off
new price: $3.39
/pk 3, $1.13/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 3.4 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAW9
- Zoro # G2481193
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 3.4 lb/in |
Finish | Plain |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.5 lb |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Deflection @ Load | 1.56 in |
Load (Lbs.) | 5.9 lb |
Item | Extension Spring |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.360 In, Wire Dia 0.037 In, Load 5.90 Lbs, Deflection @ Load 1.56 In, Initial Tension 0.50 Lbs, Spring Rate 3.4 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Retaining Clip, PK200 (BERC2)
- STRYBUC 29in Channel Balance 3/8 Depth (64-283-1)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent w/ 2"W x 1-1/2"P Brickmould Frame, 24"W x 40"H (GVPRT24X4002SN)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (5MFJ4)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 7/16 OD, PK6 (1NAN5)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE4)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY9)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK3 (1NAK5)
- Zoro Select Extension Springs