Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/2 OAL, PK3
Mfr # 1NAW8
Zoro # G2295684
product price: $5.69
/pk 3, $1.90/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.3 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 47.9 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAW8
- Zoro # G2295684
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 47.9 lb/in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Extension Spring |
Finish | Plain |
Load (Lbs.) | 21.31 lb |
Deflection @ Load | 0.4 in |
Initial Tension (Lbs.) | 1.92 lb |
End Type | Full Twist Loops |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.300 In, Wire Dia 0.055 In, Load 21.31 Lbs, Deflection @ Load 0.40 In, Initial Tension 1.92 Lbs, Spring Rate 47.9 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURA DECK TILE GRAYOAK 6PK (DS5-W06-GO02)
- DELTANA Bright Nickel Radius Hinge (S35R514)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN Manual Hydraulic 4210 Series High Security Closers Surface Mounted Closer Heavy Duty Aluminum (4211-CUSH LH AL)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX7)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ7)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN5)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 5/32 OD, PK6 (1NAE7)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/4 OAL, PK3 (1NBB7)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA7)
- PRIME-LINE Extension Spring, 7/16 in. x 2 in. x 0.062 in., Steel, Single Loop (SP 9609)
- Zoro Select Extension Springs