Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/2 OAL, PK3
Mfr # 1NAW7
Zoro # G1057226
product price: $4.15
/pk 3, $1.38/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 2.9 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAW7
- Zoro # G1057226
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2.9 lb/in |
Initial Tension (Lbs.) | 0.4 lb |
Load (Lbs.) | 4.5 lb |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Extension Spring |
End Type | Full Twist Loops |
Finish | Plain |
Deflection @ Load | 1.39 in |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 4.50 Lbs, Deflection @ Load 1.39 In, Initial Tension 0.40 Lbs, Spring Rate 2.9 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORMATIC Exit Motion Sensor, 4-1/2in W x 1-3/4in H (TREX-LT)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Chrome Finish (582B26)
- MASTER LOCK Combination Padlock, 4 Dials (653D)
- J.W. WINCO GN237-ZD-90-60-A-SW Hinge Zinc Die Cast (237-ZD-90-60-A-SW)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX3)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE1)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 37/64 OD, PK6 (1NAJ3)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 7/8 OAL (1NBU2)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (E20C)
- ZORO APPROVED SUPPLIER Extension Spring, O= .375, L= .81, W= .0475 R (G109969496)
- Zoro Select Extension Springs