Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, Stl, 8 3/4 OAL
Mfr # 1NBT2
Zoro # G1769975
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material High Carbon steel
- Overall Length 8 3/4 in
- Outside Dia. 1.375 in
- Wire Dia. 0.207 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBT2
- Zoro # G1769975
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 3/4 in |
Outside Dia. | 1.375 in |
Wire Dia. | 0.207 in |
Details
Type | Safety Drawbar |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 145 lb/in |
Load (Lbs.) | 174 lb |
Finish | zinc plated |
End Type | Closed Drawbar |
Item | Extension Spring |
Meets/Exceeds | ASTM A227 |
Deflection @ Load | 1.2 in |
Description
Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 8 3/4 In, Outside Dia 1.375 In, Wire Dia 0.207 In, Load 174.00 Lbs, Deflection @ Load 1.20 In, Spring Rate 145 Lbs/In, Meets/Exceeds ASTM A227
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type AP4, 6 Pin, PK10 (104AM-AP4)
- ALARM LOCK AlarmLock: Alarm Lock PG21MS Narrow Stile Door Alarm, Metallic Silver (ALL-PG21-MS)
- KASAWARE 3-3/8"Heavy Duty Handrail Bracket (KFR1-A-SN1)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAS18-140)
- ZORO SELECT Ext Spring, Utility, 2 3/4 OAL, 3/8 OD, PK6 (1NAC1)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 15/64 OD, PK12 (1NAD5)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK6 (1NAL5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBN1)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBT1)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY6)
- SPEC Extension Spring Metric, PK2 (T33070)
- Zoro Select Extension Springs