Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, Stl, 7 1/2 OAL
Mfr # 1NBR6
Zoro # G2179414
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material High Carbon steel
- Overall Length 7 1/2 in
- Outside Dia. 0.875 in
- Wire Dia. 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBR6
- Zoro # G2179414
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 7 1/2 in |
Outside Dia. | 0.875 in |
Wire Dia. | 0.105 in |
Details
Type | Safety Drawbar |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 18 lb/in |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
Finish | zinc plated |
Load (Lbs.) | 42.3 lb |
End Type | Closed Drawbar |
Deflection @ Load | 2.35 in |
Description
Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 7 1/2 In, Outside Dia 0.875 In, Wire Dia 0.105 In, Load 42.30 Lbs, Deflection @ Load 2.35 In, Spring Rate 18 Lbs/In, Meets/Exceeds ASTM A227
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 41/40HB50 B Laminated Steel Padlock Blue Bumper KA (ABS-41406-KA)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE9)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in (C8703-MKKD-14A)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG4)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAZ2)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 15/64 OD, PK6 (1NAH5)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 21/64 OD, PK6 (1NAD8)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBB1)
- RAYMOND Extension Spring, Standard Steel, PK3 (020026000)
- Zoro Select Extension Springs