Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 8 OAL, 2.100 OD
Mfr # 1NBR8
Zoro # G0928033
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material High Carbon steel
- Overall Length 8 in
- Outside Dia. 2.1 in
- Wire Dia. 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBR8
- Zoro # G0928033
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 2.1 in |
Wire Dia. | 0.312 in |
Details
Type | Safety Drawbar |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 179.85 lb/in |
Item | Extension Spring |
End Type | Closed Drawbar |
Deflection @ Load | 1.85 in |
Meets/Exceeds | ASTM A227 |
Finish | zinc plated |
Load (Lbs.) | 332.72 lb |
Description
Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 8 In, Outside Dia 2.100 In, Wire Dia 0.312 In, Load 332.72 Lbs, Deflection @ Load 1.85 In, Spring Rate 179.85 Lbs/In, Meets/Exceeds ASTM A227
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Key-retaining shifter (Drawer) (OLY-DCNP-200-KR)
- MONROE PMP Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0303)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- STRYBUC Vinyl Glazing Bead Black (900-17038)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK3 (1NAL1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK6)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 1/2 OD, PK3 (1NAN6)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL4)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- MIDWEST FASTENER 3/16" x 0.026" x 2" 18-8 Stainless Steel Extension Springs 3PK (38802)
- Zoro Select Extension Springs