Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 8 3/4 OAL
Mfr # 1NBU6
Zoro # G2050431
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material 302 Stainless Steel
- Overall Length 8 3/4 in
- Outside Dia. 1.375 in
- Wire Dia. 0.207 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBU6
- Zoro # G2050431
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 3/4 in |
Outside Dia. | 1.375 in |
Wire Dia. | 0.207 in |
Details
Type | Safety Drawbar |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 145 lb/in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Extension Spring |
Deflection @ Load | 1.35 in |
End Type | Closed Drawbar |
Load (Lbs.) | 195.75 lb |
Finish | Plain |
Description
Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 8 3/4 In, Outside Dia 1.375 In, Wire Dia 0.207 In, Load 195.75 Lbs, Deflection @ Load 1.35 In, Spring Rate 145 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA 64 unit capacity Steel Key Cabinet (CB13264)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- DURA-LIFT Ultra-Life Garage Door Radial 1" ID X 2" OD Bearing 400 lb. (2 pack) (DLABE)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 5/32 OD, PK6 (1NAE7)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.358x16 1/2 L (3HPT7)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 21/64 OD, PK6 (1NAD8)
- ZORO SELECT Ext Spring, Safety Drawbar, 6 OAL, 1.162 OD (1NBR4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ5)
- RAYMOND Extension Spring, Utility, Standard Steel (020113000)
- Zoro Select Extension Springs