Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 8 1/2 OAL
Mfr # 1NBU5
Zoro # G0928532
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material 302 Stainless Steel
- Overall Length 8 1/2 in
- Outside Dia. 1.875 in
- Wire Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBU5
- Zoro # G0928532
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 1/2 in |
Outside Dia. | 1.875 in |
Wire Dia. | 0.25 in |
Details
Type | Safety Drawbar |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 118.68 lb/in |
Load (Lbs.) | 240 lb |
Deflection @ Load | 2 in |
End Type | Closed Drawbar |
Finish | Plain |
Item | Extension Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 8 1/2 In, Outside Dia 1.875 In, Wire Dia 0.250 In, Load 240.00 Lbs, Deflection @ Load 2.00 In, Spring Rate 118.68 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Satin Black Cylinders Satin Black (8097.190)
- LAMP 2 11/64 in W x 1 1/2 in H polished Concealed Spring Hinge (304B-C46/19)
- COMMAND Command Designer Hook, Plastic, Bronze, (17083BZ-AWES)
- SCHLAGE Bright Chrome Entrance Lever Lockset, Broadway/Greenwich (F51A BRW 625 GRW)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK6)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK6 (1NAN2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NAV7)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 5/32 OD, PK6 (1NAH2)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 1/2 OAL (1NBU1)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 21/64 OD, PK6 (1NAF4)
- MTD Spring-Extension (732-04612)
- Zoro Select Extension Springs