Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 7 7/8 OAL
Mfr # 1NBU2
Zoro # G0649336
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material 302 Stainless Steel
- Overall Length 7 7/8 in
- Outside Dia. 2.1 in
- Wire Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBU2
- Zoro # G0649336
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 7 7/8 in |
Outside Dia. | 2.1 in |
Wire Dia. | 0.25 in |
Details
Type | Safety Drawbar |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 65.69 lb/in |
End Type | Closed Drawbar |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 213.3 lb |
Deflection @ Load | 3.25 in |
Item | Extension Spring |
Description
Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 7 7/8 In, Outside Dia 2.100 In, Wire Dia 0.250 In, Load 213.30 Lbs, Deflection @ Load 3.25 In, Spring Rate 65.69 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 36 BRN Cinch DR Sweep (43302)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, Clear, Fasteners Included (5 Pack) (MP9130)
- EKENA MILLWORK Large Burnett Decorative Fretwork Wall Panels in Architectural Grde PVC, 43 7/8"W x 23 3/8"H x 3/8"T (WALP24X24BUR)
- PRIME-LINE Sliding Closet Door Tandem Roller Kit (2 Pair) (N 7540)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA5)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/2 OD, PK6 (1NAJ2)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG3)
- ZORO SELECT Extension Spring, SS, 4-1/2 in. L, PK3 (37059GS)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBP8)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 15/64 OD, PK6 (1NAH5)
- Zoro Select Extension Springs