Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 6 OAL, 1.192 OD
Mfr # 1NBR5
Zoro # G2521285
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material High Carbon steel
- Overall Length 6 in
- Outside Dia. 1.192 in
- Wire Dia. 0.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBR5
- Zoro # G2521285
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.192 in |
Wire Dia. | 0.092 in |
Details
Type | Safety Drawbar |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 4.21 lb/in |
Finish | zinc plated |
Load (Lbs.) | 12.62 lb |
Item | Extension Spring |
End Type | Closed Drawbar |
Deflection @ Load | 3 in |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 6 In, Outside Dia 1.192 In, Wire Dia 0.092 In, Load 12.62 Lbs, Deflection @ Load 3.00 In, Spring Rate 4.21 Lbs/In, Meets/Exceeds ASTM A227
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO 1IN ADA TKNB W/863A US26D ADA TURNKNOB MORTISE CYLINDER 1 INCH W/#2 863A ADAMS RITE CAM SATIN (ILCO-ADA-7161TK2-26D)
- CODEL DOORS 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1389)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll (3015149)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 4 OAL (1NBT6)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 21/64 OD, PK6 (1NAF4)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NBF1)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB9)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NAU3)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 9/32 OD, PK6 (1NAD7)
- Zoro Select Extension Springs