Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 302 SS, 6 OAL
Mfr # 1NBT9
Zoro # G0497725
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material 302 Stainless Steel
- Overall Length 6 in
- Outside Dia. 1.192 in
- Wire Dia. 0.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBT9
- Zoro # G0497725
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.192 in |
Wire Dia. | 0.092 in |
Details
Type | Safety Drawbar |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 4.21 lb/in |
Load (Lbs.) | 13.67 lb |
Deflection @ Load | 3.25 in |
End Type | Closed Drawbar |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Extension Spring |
Description
Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 6 In, Outside Dia 1.192 In, Wire Dia 0.092 In, Load 13.67 Lbs, Deflection @ Load 3.25 In, Spring Rate 4.21 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- RICHARDS-WILCOX SERIES 3120 TRUCK ONLY(PAIR) ZINC (3120.00001)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB8)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-262-28-1)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE2)
- ZORO SELECT Ext Spring, Cot, 3 3/8 OAL, 23/32 OD, PK6 (1NAR7)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NAV5)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL (1NBT4)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA7)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK7)
- Zoro Select Extension Springs