Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 302 SS, 6 OAL
Mfr # 1NBT8
Zoro # G0581454
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material 302 Stainless Steel
- Overall Length 6 in
- Outside Dia. 1.162 in
- Wire Dia. 0.072 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBT8
- Zoro # G0581454
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.162 in |
Wire Dia. | 0.072 in |
Details
Type | Safety Drawbar |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.77 lb/in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
Item | Extension Spring |
End Type | Closed Drawbar |
Deflection @ Load | 4.1 in |
Load (Lbs.) | 11.38 lb |
Description
Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 6 In, Outside Dia 1.162 In, Wire Dia 0.072 In, Load 11.38 Lbs, Deflection @ Load 4.10 In, Spring Rate 2.77 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Illuminated green 2" square "PUSLM-SH-TO-EXIT" button. Can replace with included "PRESION (SLM-SD-7202GC-PEQ)
- ALARM LOCK AlarmLock: ALARMED PANIC BAR LCK 36 IN BAR 28 - SILVER (ALL-700X28)
- RAYMOND Die Spring, Med Duty, 3/8x1In, PK10 (103104)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Body & Pin Stainless Steel (K0329.A5)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK3 (1NAL1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ2)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3 (1NAN7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK6)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP2)
- ZORO SELECT Ext Spring, Cot, 3 3/8 OAL, 23/32 OD, PK6 (1NAR7)
- PRIME-LINE Extension Spring 9/16 in. x 16-1/2 in. x 0.054 in., Steel, Single Loop (SP 9639)
- Zoro Select Extension Springs