Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 13 3/4 OAL
Mfr # 1NBU7
Zoro # G1052545
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material 302 Stainless Steel
- Overall Length 13 3/4 in
- Outside Dia. 1.625 in
- Wire Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBU7
- Zoro # G1052545
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 13 3/4 in |
Outside Dia. | 1.625 in |
Wire Dia. | 0.25 in |
Details
Type | Safety Drawbar |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 130.35 lb/in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Closed Drawbar |
Deflection @ Load | 1.65 in |
Finish | Plain |
Load (Lbs.) | 215.08 lb |
Item | Extension Spring |
Description
Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 13-3/4 In., Outside Dia. 1.625 In., Wire Dia. 0.250 In., Coils Per Inch -, Constant -, Fabric Sleeve Outside Dia. -, Load (Lbs.) 215.08, Deflection @ Load 1.65 In., Initial Tension (Lbs.) -, Spring Rate (Lbs./In.) 130.35, Meets/Exceeds ASTM A313 and AMS 5688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/Offset B (R25-2700-XNC)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE26D)
- BALDWIN Reserve Lifetime Brass Latches (8BR0301-001)
- DELTANA Strike Plate For 7" Flush Bolt Oil Rubbed Bronze (SP7FBR10B)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12, Load (Lbs.): 3.35 (1MZZ3)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK7)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3, Load (Lbs.): 22.28 (1NAE4)
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 21/64 OD, PK6 (1NAF4)
- MTD Spring-Extension (732-04927)
- Zoro Select Extension Springs