Shop All Extension Springs
Zoro Select
Ext Spring, Cot, 1 5/8 OAL, 23/32 OD, PK6
Mfr # 1NAN8
Zoro # G0706212
product price: $10.49
/pk 6, $1.75/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cot
- Material High Carbon steel
- Overall Length 1 5/8 in
- Outside Dia. 0.7188 in
- Wire Dia. 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAN8
- Zoro # G0706212
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 5/8 in |
Outside Dia. | 0.7188 in |
Wire Dia. | 0.105 in |
Details
Type | Cot |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 120.89 lb/in |
Load (Lbs.) | 31.02 lb |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
Finish | zinc plated |
End Type | Machine Hooks |
Deflection @ Load | 0.13 in |
Description
Extension Spring, Cot, High Carbon Steel, Zinc Plated, End Type Machine Hooks, Overall Length 1 5/8 In, Outside Dia 23/32 In, Wire Dia 0.105 In, Load 0.13 Lbs, Deflection @ Load 31.02 In, Spring Rate 120.89 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Pinning Kit, For Lockset Cylinders (40-119)
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- GENESIS Gs08-0675Md10-121 Gas Spring (GSS 6376UW)
- BLUM Blum 15" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H3810B)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 15/64 OD, PK12 (1NAD5)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 3/4 OAL, PK3 (1NAL8)
- ZORO SELECT Ext Spring, Ultra Precision, 7/8 OAL, PK3 (1NAU6)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE2)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB2)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK6 (1NAB7)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- Zoro Select Extension Springs