Shop All Hazardous Location Lighting Fixtures
Zoro Select
Explosion Proof Inspection Light, LED
Mfr # LED1424
Zoro # G5777581
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous and Wet Locations
- Fixture Wattage 1
- Lamp Type LED
- Lamp Watts 1
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LED1424
- Zoro # G5777581
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 14 in |
Width | 3/8" |
Body Dia. | 0.375 in |
Flashlight Battery Size | AAAA |
Overall Length | 14 in |
Body Diameter | 3/8 in |
Battery Size | AAAA |
Description
Extended Safety-Rated Penlight, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 24 m, Maximum Brightness 24 lm, Run Time at Maximum Brightness 60 hr, Weight with Batteries 1.7 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- ILC Replacement for Light Bulb / Lamp F26tbx/835/2p replacement light bulb lamp (F26TBX/835/2P LIGHT BULB / LAMP)
- ILC Replacement for Radium Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RAL2 150W/125-130/O/S14S LED REPLACEMENT RADIUM)
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- ZORO SELECT Explosion Proof Inspection Light, Incand (XP25H)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- Zoro Select Hazardous Location Lighting Fixtures