Shop All Hazardous Location Lighting Fixtures
Zoro Select
Explosion Proof Inspection Light, Incand
Mfr # XP25H
Zoro # G5650014
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 25
- Lamp Watts 25 W
- Lamp Type incandescent
- Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XP25H
- Zoro # G5650014
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 47 in |
Width | 1-11/16" |
Cord Length | 25 ft |
Power Cord Length | 25 ft |
Overall Length | 47 in |
Description
Inspection Light, Power Source Corded, Lighting Technology Incandescent, Bulb Wattage 25 W, Maximum Brightness 24 lm, Number of Brightness Levels 1, Power Cord Length 25 ft, Operating Voltage 120V AC, Housing Color Black, Hazardous Location Specification Class I, Div 1, Group C, D, Overall Length 47 in, Includes Glass Globe, Protective Aluminum Guard, Mount Type Hook, Includes Bulb Yes, IP Rating IP65, Includes Auxiliary Outlet No, Application Inspection, Brightness Levels 24 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493W)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- TAPCO 3337-00001 Solar Powered LED Strobe Lights, Red Bulb (3337-00001)
- VAXCEL Huntley 12in Pendant Milk (P0243)
- COOPER LIGHTING Cooper Lighting HBL454T5HORT1 4 ft. 4 Lamp T5 Commercial High Bay Fluorescent Fixture (176912)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- Zoro Select Hazardous Location Lighting Fixtures