Shop All Hole Plugs
Zoro Select
Expansion Plugs, 1 5/8 In, Zinc, PK10
Mfr # 5MTN7
Zoro # G2341921
product price: $10.59
/pk 10, $1.06/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-5/8 in
- Material Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MTN7
- Zoro # G2341921
- Country of Origin Unknown
- Category Hole Plugs
Details
Item | Expansion Plugs |
Type | 1-5/8 in |
Material | Zinc Plated |
Description
Expansion Plugs, 1 5/8 In, Zinc Plated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYLINE RACK STEEL WHT 8 in. HX12 in. L (40231)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-T-1.5)
- COMPONENT HARDWARE CP Die Cast Magnetic/Mechanical Latch S (R24-9175)
- VON DUPRIN Anodized Aluminum End Cap 05001428 (05001428)
- ZORO SELECT Hole Plug, Hole D 7/8 In, Blk, PK25 (1ELW4)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, PK25 (1ELW8)
- ZORO SELECT Freeze Plug, 1 In Concave, PK25 (6AJU2)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Wh, PK25 (1ELV2)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- ZORO SELECT Hole Plug, Hole D 1/4 In, Blk, PK25 (1ELU2)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Wh, PK25 (1ELU5)
- Zoro Select Hole Plugs