Shop All Expansion Joints
Zoro Select
Expansion Joint, Single Sphere, 8 in. Pipe
Mfr # WA-128-EE
Zoro # G1874428
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Arch
- Pipe Size 8 in
- Material EPDM
- Overall Length 6"
- Bolt Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WA-128-EE
- Zoro # G1874428
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 8 in |
Overall Length | 6" |
Bolt Hole Size | 7/8" |
Pipe Size (Fittings) | 8" |
Outside Dia. | 13-1/2" |
Bolt Circle Dia. | 11.75" |
Pipe Size - Pipe Fitting | 8" |
Flange Diameter | 13 1/2 in |
Bolt Circle Diameter | 11 3/4 in |
Outside Diameter | 13 1/2 in |
Description
Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 7/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 13 1/2 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP04031)
- ACORN CONTROLS Toilet, Wall, Satin, Stainless Steel (R2105-W-1)
- B & K FLANGE FLOOR 3/8"" GALV (511-602HP)
- PARKER TRIPLE-LOK-ORB ADJ 90 DEG (8-12 C5OX-S)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/4 in. Pipe (TU-20-NN)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. Pipe (WA-96-EE)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMT202H)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- Zoro Select Fittings