Shop All Expansion Joints
Zoro Select
Expansion Joint, Single Sphere, 6 in. OD
Mfr # WA-32-NN
Zoro # G1874391
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Arch
- Pipe Size 2 in
- Material Neoprene
- Bolt Hole Size 3/4"
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WA-32-NN
- Zoro # G1874391
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 2 in |
Bolt Hole Size | 3/4" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 6" |
Overall Length | 6" |
Bolt Circle Dia. | 4.75" |
Pipe Size - Pipe Fitting | 2" |
Flange Diameter | 6 in |
Outside Diameter | 6 in |
Bolt Circle Diameter | 4 3/4 in |
Description
Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 6 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Rainshower Scent Bathroom Cleaner 20 oz Foam (71367)
- ZORO SELECT 1-1/2" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (467-090)
- PARKER Union, 45 deg., Brass, Tube, 3/16 In., PK10 (42F-3)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- ZORO SELECT Expansion Joint, Short L Rod, 2 in. Pipe (LR-32-S)
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMTE204)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMSE202)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- ZORO SELECT Expansion Joint, Single Sphere, 9 in. OD (WA-64-NN)
- ZORO SELECT Expansion Joint, EPDM, Single, 12in (AMSE212)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMTE203)
- Zoro Select Expansion Joints