Shop All Expansion Joints
Zoro Select
Expansion Joint, Single Sphere, 16 in. OD
Mfr # WA-160-NN
Zoro # G1874321
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Arch
- Pipe Size 10 in
- Material Neoprene
- Flange Thickness 1.18"
- Connection Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WA-160-NN
- Zoro # G1874321
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 10 in |
Bolt Circle Dia. | 14.5" |
Overall Length | 8" |
Outside Dia. | 16" |
Pipe Size (Fittings) | 10" |
Bolt Hole Size | 1" |
Pipe Size - Pipe Fitting | 10" |
Outside Diameter | 16 in |
Bolt Circle Diameter | 14 1/4 in |
Flange Diameter | 16 in |
Description
Expansion Joint, Bolt Circle Diameter 14 1/4 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 16 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (40607)
- KOHLER Clearflo Brass Slotted Overflow Bth Drn (7271-2MB)
- GROHE Faucet Cartridge, Metal, 1/2" L (45882000)
- LEGEND VALVE 4" BRASS COUNTERSUNK PLUG (302-629)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMT204)
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in (AMS210)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMSE202)
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- Zoro Select Fittings