Shop All Expansion Joints
Zoro Select
Expansion Joint, Single Sphere, 11 in. OD
Mfr # WA-96-NN
Zoro # G1874349
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Arch
- Pipe Size 6 in
- Material Neoprene
- Flange Thickness 1"
- Pipe Size (Fittings) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WA-96-NN
- Zoro # G1874349
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 6 in |
Pipe Size (Fittings) | 6" |
Outside Dia. | 11" |
Bolt Hole Size | 7/8" |
Overall Length | 6" |
Bolt Circle Dia. | 9.5" |
Pipe Size - Pipe Fitting | 6" |
Flange Diameter | 11 in |
Outside Diameter | 11 in |
Bolt Circle Diameter | 9 1/2 in |
Description
Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 7/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 11 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- DIABLO TP FRM BLD 24T 7-1/4""3PK (D0724X3)
- ZURN Flush Valve Kit, With Inlet Connector (Z8100-01)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 4"" HXH (PVC003211400)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMS201)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMSE208)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- ZORO SELECT Expansion Joint, 3/4 in. Pipe (TU-12-EE)
- Zoro Select Expansion Joints