Shop All Expansion Joints
Zoro Select
Expansion Joint, Short L Rod, 8 in. Pipe
Mfr # LR-128-S
Zoro # G1874050
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Limit Rod
- Pipe Size 8 in
- Material Steel
- Standards ANSI B 16.5
- Pipe Size (Fittings) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LR-128-S
- Zoro # G1874050
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 8 in |
Pipe Size (Fittings) | 8" |
Bolt Hole Size | 7/8" |
Pipe Size - Pipe Fitting | 8" |
For Pipe Size | 8 in |
Compatible Bolt Hole Diameter | 7/8 in |
Details
Type | Short Limit Rod |
Material | Steel |
Standards | ANSI B 16.5 |
Connection | Flanged |
Bolt Holes | 2 |
Item | Expansion Joint |
Flange Thickness | 0.43" |
Pipe Fitting Material | Steel |
End Type | Straight Cut |
Control Rod Material | Steel |
Compatible Joint Type | Single Bulb |
Restricted Motion Direction | Expansion |
Description
Control Unit, Compatible Bolt Hole Diameter 7/8 in, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, End Type Straight Cut, Finish Not Applicable, Material Steel, Material Grade/Class Not Applicable, Overall Length Not Applicable, Restricted Motion Direction Expansion, Thread Direction Not Applicable, Thread Fit Not Applicable, Thread Size Not Applicable, Thread Type Not Applicable, Standards ANSI B16.5, Compatible Joint Type Single Bulb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Check Valve Sump Pump Kit (FP0026-10)
- STUDOR 1-1/2" or 2 " Dia., Plastic, White/Plastic Finish, Lavatory/Kitchen, Mini Recess Box (20381)
- KOHLER Valve Replacement Kit, Replacement (1170273)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/2" (12813)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMS208)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- ZORO SELECT Expansion Joint, Neoprene, Single, 12in (AMS212)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMT205)
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. OD (WA-32-NN)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- ZORO SELECT Expansion Joint, Long L Rod, 6 in. Pipe (LR-96-L)
- Zoro Select Fittings