Shop All Expansion Joints
Zoro Select
Expansion Joint, Short L Rod, 5 in. Pipe
Mfr # LR-80-S
Zoro # G1874078
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Limit Rod
- Pipe Size 5 in
- Material Steel
- Bolt Holes 2
- Connection Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LR-80-S
- Zoro # G1874078
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 5 in |
Bolt Hole Size | 7/8" |
Pipe Size (Fittings) | 5" |
Outside Dia. | 14-1/2" |
Pipe Size - Pipe Fitting | 5" |
Compatible Bolt Hole Diameter | 7/8 in |
For Pipe Size | 5 in |
Details
Type | Short Limit Rod |
Material | Steel |
Bolt Holes | 2 |
Connection | Flanged |
Standards | ANSI B 16.5 |
Item | Expansion Joint |
Flange Thickness | 0.43" |
Pipe Fitting Material | Steel |
Control Rod Material | Steel |
Restricted Motion Direction | Expansion |
Compatible Joint Type | Single Bulb |
End Type | Straight Cut |
Description
Control Unit, Compatible Bolt Hole Diameter 7/8 in, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, End Type Straight Cut, Finish Not Applicable, Material Steel, Material Grade/Class Not Applicable, Overall Length Not Applicable, Restricted Motion Direction Expansion, Thread Direction Not Applicable, Thread Fit Not Applicable, Thread Size Not Applicable, Thread Type Not Applicable, Standards ANSI B16.5, Compatible Joint Type Single Bulb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-TT)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste w-Foot Act. Bath Stopper, Chrome (600-FA-PVC-CP)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb Ball Valve with Tee Handle (EPXV34T)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMT205)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/4 in. Pipe (TU-20-NN)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMTE202)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMS203)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- Zoro Select Fittings