Shop All Expansion Joints
Zoro Select
Expansion Joint, Short L Rod, 4 in. Pipe
Mfr # LR-64-S
Zoro # G1874087
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Limit Rod
- Pipe Size 4 in
- Material Steel
- Bolt Hole Size 3/4"
- Standards ANSI B 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LR-64-S
- Zoro # G1874087
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 4 in |
Bolt Hole Size | 3/4" |
Outside Dia. | 13-1/2" |
Pipe Size (Fittings) | 4" |
Pipe Size - Pipe Fitting | 4" |
For Pipe Size | 4 in |
Compatible Bolt Hole Diameter | 3/4 in |
Details
Type | Short Limit Rod |
Material | Steel |
Standards | ANSI B 16.5 |
Connection | Flanged |
Item | Expansion Joint |
Bolt Holes | 2 |
Flange Thickness | 0.43" |
Pipe Fitting Material | Steel |
End Type | Straight Cut |
Restricted Motion Direction | Expansion |
Compatible Joint Type | Single Bulb |
Control Rod Material | Steel |
Description
Control Unit, Compatible Bolt Hole Diameter 3/4 in, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, End Type Straight Cut, Finish Not Applicable, Material Steel, Material Grade/Class Not Applicable, Overall Length Not Applicable, Restricted Motion Direction Expansion, Thread Direction Not Applicable, Thread Fit Not Applicable, Thread Size Not Applicable, Thread Type Not Applicable, Standards ANSI B16.5, Compatible Joint Type Single Bulb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Wax Ring, Rubber, Universal, 3-1/2" (9D0010826X)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-906)
- RSVP INTERNATIONAL Pierced In-Sink Drainer (PP-SNK)
- CHARLOTTE PIPE AND FOUNDRY Y45PVCDWV4X4X2"" (PVC006011800)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMS203)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMTE202H)
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- ZORO SELECT Expansion Joint, EPDM, Single, 1-1/4in (AMSE201Q)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- Zoro Select Fittings