Shop All Expansion Joints
Zoro Select
Expansion Joint, Short L Rod, 2 in. Pipe
Mfr # LR-32-S
Zoro # G1874111
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Limit Rod
- Pipe Size 2 in
- Material Steel
- Standards ANSI B 16.5
- Connection Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LR-32-S
- Zoro # G1874111
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 2 in |
Bolt Hole Size | 3/4" |
Outside Dia. | 11-1/4" |
Pipe Size (Fittings) | 2" |
Pipe Size - Pipe Fitting | 2" |
For Pipe Size | 2 in |
Compatible Bolt Hole Diameter | 3/4 in |
Details
Type | Short Limit Rod |
Material | Steel |
Standards | ANSI B 16.5 |
Connection | Flanged |
Item | Expansion Joint |
Flange Thickness | 0.43" |
Bolt Holes | 2 |
Pipe Fitting Material | Steel |
Control Rod Material | Steel |
Restricted Motion Direction | Expansion |
End Type | Straight Cut |
Compatible Joint Type | Single Bulb |
Description
Control Unit, Compatible Bolt Hole Diameter 3/4 in, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, End Type Straight Cut, Finish Not Applicable, Material Steel, Material Grade/Class Not Applicable, Overall Length Not Applicable, Restricted Motion Direction Expansion, Thread Direction Not Applicable, Thread Fit Not Applicable, Thread Size Not Applicable, Thread Type Not Applicable, Standards ANSI B16.5, Compatible Joint Type Single Bulb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04010)
- ASCO Red-Hat Solenoid Valve 120V-DC (74-073-1-D)
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror (SSF-2436)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPL01WD)
- ZORO SELECT Expansion Joint, Single Sphere, 5 in. Pipe (WA-80-EE)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMS208)
- ZORO SELECT Expansion Joint, Single Sphere (WA-128-NN)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- ZORO SELECT Expansion Joint, EPDM, Single, 10in (AMSE210)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMS203)
- Zoro Select Fittings